Motion
37373 VERSAFLO CLEANING & STORAGE KIT TR-653/37373 00051131373730

3M
37373 VERSAFLO CLEANING & STORAGE KIT TR-653/37373 00051131373730

3M™ Versaflo™ Cleaning & Storage Kit TR-653/37373(AAD), for TR-600/800 PAPR, 1 EA/Case
MI ITEM #07458518
MFR #37373 VERSAFLO CLEANING & STORAGE KIT TR-653/37373 00051131373730
Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37373 VERSAFLO CLEANING & STORAGE KIT TR-653/37373 00051131373730

3M™ Versaflo™ Cleaning & Storage Kit TR-653/37373(AAD), for TR-600/800 PAPR, 1 EA/Case
MI ITEM #07458518
MFR #37373 VERSAFLO CLEANING & STORAGE KIT TR-653/37373 00051131373730

Mfr description
37373 VERSAFLO CLEANING & STORAGE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Enables TR-600 PAPR to be rinsed under running water.
  • Enables TR-600 to be submerged for cleaning.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.73/each

Specifications

Dimensions

  • Weight
    81.200 g

Details

  • Hazard Type
    Silica
  • Manufacturer Upc Number
    00051131373730
  • Product Types
    Cleaning and Storage Kit
  • Series/System Compatibility
    TR-600
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131373730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)