Motion
NSTU-SXV-103-RH

DODGE
NSTU-SXV-103-RH

Narrow Slot Take-Up Ball Bearing Unit - Top Angle, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #07458576
MFR #NSTU-SXV-103-RH
Price$194.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SXV-103-RH

Narrow Slot Take-Up Ball Bearing Unit - Top Angle, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #07458576
MFR #NSTU-SXV-103-RH

Mfr description
NSTU-SXV-103-RH (073729)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.41 in
  • Length Through Bore
    1.4100 in
  • Shaft Diameter
    1.1875 in
  • Take Up Frame Size
    NS-308
  • Weight
    2.6 lbs

Details

  • Bearing Series
    206 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    073729
  • Maximum Speed
    4500 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)