Overview
Mfr description
3/5V18.70 QD E SHEAVE
Specifications
- Belt Section Size5V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number072053099829
- UPC_NO072053099829
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data