Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- SizeXS
Details
- Additional DetailsIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelLevel 4
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Electronics, General duty, Glass Cutting, Handling, Maintenance and Repair Operations, Parts assembly, Receiving and Packaging, Sharp small parts Handling, Sheet Metal Handling, Shipping
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorGray
- Construction DescriptionCoated Seamless Knit
- Country of OriginVietnam
- Cuff TypeKnitwrist
- DescriptionIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
- Description KeywordCut Resistant Gloves
- Duty TypeGeneral Duty
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3884542
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge13
- Liner MaterialHPPE
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number713DGU/XS
- Manufacturer Upc Number662909558565
- MaterialPolykor Blended
- Material TypePolykor Blended
- Other Standards MetANSI/ISEA 105, EN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity120
- SeriesG-Tek PolyKor
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO662909558565
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)