Overview
Mfr description
25-310-300-PSI-BT8 GAUGE
- 2-1/2" Brass Case
- Copper Alloy Internals
- 5
- 000 psi/bar
- 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled
Specifications
- Ambient Temperature Range0 to 160
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Accuracy1.6
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- Case TypeBrass, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy Coiled Safety Tube
- Pressure Range0 to 5,000
- Scale Measurementpsi/bar Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data