Motion
AS1000-M5-J
AS1000-M5-J, FLOW CONTROL
Mi Item #07459175
MFR #AS1000-M5-J
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS1000-M5-J, FLOW CONTROL
Mi Item #07459175
MFR #AS1000-M5-J

Mfr description
AS1000-M5-J, FLOW CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Body Size
    M5 standard

Details

  • Applicable Series
    AS1000
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Metric Thread
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    Meter out
  • Thread Type
    ISO Metric
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)