Motion
C801E-093
Single Nut Locking Assembly - C801 Series, 0.9375 in ID, 1.7500 in OD
MI ITEM #07459247
MFR #C801E-093
Price$326.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 0.9375 in ID, 1.7500 in OD
MI ITEM #07459247
MFR #C801E-093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.84/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Hub Contact Pressure
    11787 psi
  • Maximum Transmitted Thrust
    6806 lbf
  • Outside Diameter  
    1.7500 in
  • Overall Length
    1.8750 in
  • Shaft Contact Pressure
    151.7 N/mm^2
  • Weight
    0.7 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861072967
  • Maximum Transmitted Torque
    266 ft-lbs
  • Series
    C801
  • UPC_NO
    044861072967

Overview

Mfr description
C801E-093 15/16 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text