Motion
C801E-100
Single Nut Locking Assembly - C801 Series, 1.0000 in ID, 1.7500 in OD
MI ITEM #07459248
MFR #C801E-100
Price$140.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.0000 in ID, 1.7500 in OD
MI ITEM #07459248
MFR #C801E-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.88/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    11787 psi
  • Maximum Transmitted Thrust
    6806 lbf
  • Outside Diameter  
    1.7500 in
  • Shaft Contact Pressure
    142.219 N/mm^2
  • Weight
    0.7 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    125 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861072974
  • Maximum Transmitted Torque
    284 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    6806 lbf
  • UPC_NO
    044861072974

Overview

Mfr description
C801E-100 1 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text