Motion
C801E-125
Single Nut Locking Assembly - C801 Series, 1.2500 in ID, 2.0000 in OD
MI ITEM #07459252
MFR #C801E-125
Price$226.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.2500 in ID, 2.0000 in OD
MI ITEM #07459252
MFR #C801E-125

Mfr description
C801E-125 1-1/4 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.59/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    10342 psi
  • Maximum Transmitted Thrust
    7,798 lbf
  • Outside Diameter  
    2.0000 in
  • Overall Length
    2.2500 in
  • Shaft Contact Pressure
    114.094 N/mm^2
  • Weight
    1.1 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    167 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076002
  • Maximum Transmitted Torque
    406 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    7798 lbf
  • UPC_NO
    044861076002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)