Motion
C801E-143
Single Nut Locking Assembly - C801 Series, 1.4375 in ID, 2.3750 in OD
Mi Item #07459255
MFR #C801E-143
Price$282.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.4375 in ID, 2.3750 in OD
Mi Item #07459255
MFR #C801E-143

Mfr description
C801E-143 1-7/16 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.40/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Hub Contact Pressure
    5825 psi
  • Outside Diameter  
    2.3750 in
  • Overall Length
    2.7500 in
  • Shaft Contact Pressure
    66.3483 N/mm^2
  • Weight
    1.8 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076033
  • Series
    C801
  • Transmissible Axial Force
    7823 lbf
  • UPC_NO
    044861076033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)