Motion
C801E-156
Single Nut Locking Assembly - C801 Series, 1.5625 in ID, 2.6250 in OD
MI ITEM #07459257
MFR #C801E-156
Price$350.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.5625 in ID, 2.6250 in OD
MI ITEM #07459257
MFR #C801E-156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$350.79/each

Specifications

Dimensions

  • Bore Diameter
    1.5625 in
  • Hub Contact Pressure
    5006 psi
  • Maximum Transmitted Thrust
    8359 lbf
  • Outside Diameter  
    2.6250 in
  • Overall Length
    3.1250 in
  • Shaft Contact Pressure
    57.9847 N/mm^2
  • Weight
    2.5 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Installation Torque
    234 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076057
  • Maximum Transmitted Torque
    544 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    8359 lbf
  • UPC_NO
    044861076057

Overview

Mfr description
C801E-156 1-9/16 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text