Motion
C801E-181
Single Nut Locking Assembly - C801 Series, 1.8125 in ID, 2.8750 in OD
MI ITEM #07459261
MFR #C801E-181
Price$796.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.8125 in ID, 2.8750 in OD
MI ITEM #07459261
MFR #C801E-181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$796.24/each

Specifications

Dimensions

  • Bore Diameter
    1.8125 in
  • Hub Contact Pressure
    5894 psi
  • Outside Diameter  
    2.8750 in
  • Overall Length
    3.5630 in
  • Shaft Contact Pressure
    64.452 N/mm^2
  • Weight
    3.5 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    409 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076101
  • Series
    C801
  • Transmissible Axial Force
    12775 lbf
  • UPC_NO
    044861076101

Overview

Mfr description
C801E-181 1-13/16 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text