Motion
C801E-193
Single Nut Locking Assembly - C801 Series, 1.9375 in ID, 2.8750 in OD
MI ITEM #07459263
MFR #C801E-193
Your Price$420.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 1.9375 in ID, 2.8750 in OD
MI ITEM #07459263
MFR #C801E-193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$420.14/each(List $773.06)

Overview

Mfr description
C801E-193 1-15/16 INCH
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    12775 lbf
  • Finish Coating
    Zinc Plated
  • Shaft Contact Pressure
    60.29 N/mm^2
  • Hub Contact Pressure
    5894 psi
  • Overall Length
    3.5630 in
  • Series
    C801
  • Installation Torque
    409 ft-lbs
  • Manufacturer Upc Number
    044861076156
  • Weight
    3.3 lbs
  • UPC_NO
    044861076156
  • Bore Diameter
    1.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text