Motion
C801M-015
Single Nut Locking Assembly - C801 Series, 15 mm ID, 38 mm OD
Mi Item #07459265
MFR #C801M-015
Price$147.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 15 mm ID, 38 mm OD
Mi Item #07459265
MFR #C801M-015

Mfr description
C801M-015 15 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.28/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    15373 psi
  • Maximum Transmitted Thrust
    6519.46 lbf
  • Outside Diameter  
    38 mm
  • Overall Length
    1.5000 in
  • Shaft Contact Pressure
    268.99 N/mm^2
  • Weight
    0.44 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Installation Torque
    100.31 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076170
  • Maximum Transmitted Torque
    160.79 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    C801
  • Transmissible Axial Force
    6519.46 lbf
  • UPC_NO
    044861076170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)