Motion
C801M-016
Single Nut Locking Assembly - C801 Series, 16 mm ID, 38 mm OD
MI ITEM #07459266
MFR #C801M-016
Price$147.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 16 mm ID, 38 mm OD
MI ITEM #07459266
MFR #C801M-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.28/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    15374 psi
  • Maximum Transmitted Thrust
    6519.46 lbf
  • Outside Diameter  
    38 mm
  • Overall Length
    1.5000 in
  • Shaft Contact Pressure
    252 N/mm^2
  • Weight
    0.44 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076194
  • Maximum Transmitted Torque
    171.11 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    6519.46 lbf
  • UPC_NO
    044861076194

Overview

Mfr description
C801M-016 16 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text