Motion
C801M-018
Single Nut Locking Assembly - C801 Series, 18 mm ID, 38 mm OD
MI ITEM #07459268
MFR #C801M-018
List Price$263.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 18 mm ID, 38 mm OD
MI ITEM #07459268
MFR #C801M-018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.12/each for your price

Overview

Mfr description
C801M-018 18 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    6519.5 lbf
  • Finish Coating
    Zinc Plated
  • Shaft Contact Pressure
    224 N/mm^2
  • Hub Contact Pressure
    15374 psi
  • Overall Length
    1.5000 in
  • Series
    C801
  • Installation Torque
    100.3 ft-lbs
  • Manufacturer Upc Number
    044861076217
  • Weight
    0.44 lbs
  • UPC_NO
    044861076217
  • Bore Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text