Motion
C801M-020
Single Nut Locking Assembly - C801 Series, 20 mm ID, 45 mm OD
Mi Item #07459270
MFR #C801M-020
Price$326.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 20 mm ID, 45 mm OD
Mi Item #07459270
MFR #C801M-020

Mfr description
C801M-020 20 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.84/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    11748 psi
  • Outside Diameter  
    45 mm
  • Overall Length
    1.8740 in
  • Shaft Contact Pressure
    181 N/mm^2
  • Weight
    0.88 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Installation Torque
    125.39 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076231
  • Series
    C801
  • Transmissible Axial Force
    6744.27 lbf
  • UPC_NO
    044861076231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)