Motion
C801M-030
Single Nut Locking Assembly - C801 Series, 30 mm ID, 51 mm OD
Mi Item #07459275
MFR #C801M-030
Price$236.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 30 mm ID, 51 mm OD
Mi Item #07459275
MFR #C801M-030

Mfr description
C801M-030 30 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.77/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    10298 psi
  • Maximum Transmitted Thrust
    7643.5 lbf
  • Outside Diameter  
    51 mm
  • Overall Length
    2.2520 in
  • Shaft Contact Pressure
    120 N/mm^2
  • Weight
    1.1 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    044861076316
  • Maximum Transmitted Torque
    381.3 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    7643.5 lbf
  • UPC_NO
    044861076316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)