Motion
C801M-035
Single Nut Locking Assembly - C801 Series, 35 mm ID, 60.50 mm OD
MI ITEM #07459278
MFR #C801M-035
Your Price$262.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 35 mm ID, 60.50 mm OD
MI ITEM #07459278
MFR #C801M-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.77/each(List $504.52)

Overview

Mfr description
C801M-035 35 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Maximum Transmitted Torque
    448.44 ft-lbs
  • Maximum Transmitted Thrust
    7868 lbf
  • Shaft Contact Pressure
    69 N/mm^2
  • Hub Contact Pressure
    5802 psi
  • Overall Length
    2.752 in
  • Series
    C801
  • Manufacturer Upc Number
    044861076378
  • Weight
    1.98 lbs
  • UPC_NO
    044861076378
  • Bore Diameter
    35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text