Motion
C801M-050
Single Nut Locking Assembly - C801 Series, 50 mm ID, 73 mm OD
MI ITEM #07459285
MFR #C801M-050
List Price$773.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 50 mm ID, 73 mm OD
MI ITEM #07459285
MFR #C801M-050

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$773.06/each for your price

Overview

Mfr description
C801M-050 50 MILLIMETER
  • Single nut design allows for quick and simple installation
  • Lower contact pressure
  • Limited axial movement of mounted component during installation
  • Zinc plated rings with phosphate treated nut
  • Imperial shaft sizes 5/8" to 2" and metric sizes 15mm to 50mm
  • Shaft and bore tolerance on all sizes: ±.003

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    12814.1 lbf
  • Finish Coating
    Zinc Plated
  • Maximum Transmitted Torque
    1046.6 ft-lbs
  • Maximum Transmitted Thrust
    12814.1 lbf
  • Overall Length
    3.5630 in
  • Series
    C801
  • Installation Torque
    408.61 ft-lbs
  • Manufacturer Upc Number
    044861076484
  • Weight
    3.31 lbs
  • UPC_NO
    044861076484
  • Bore Diameter
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text