Motion
SS5Y3-10S0-16B-N3

SMC CORP OF AMERICA
SS5Y3-10S0-16B-N3

SS5Y3-10S, 3000 Series Manifold for Series EX500 Gateway Serial Transmission System (IP67) - 4-Way, Manifold, One-touch fitting for 5/32 in, One Touch Fitting, Fixed Threads
MI ITEM #07459316
MFR #SS5Y3-10S0-16B-N3
List Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10S0-16B-N3

SS5Y3-10S, 3000 Series Manifold for Series EX500 Gateway Serial Transmission System (IP67) - 4-Way, Manifold, One-touch fitting for 5/32 in, One Touch Fitting, Fixed Threads
MI ITEM #07459316
MFR #SS5Y3-10S0-16B-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.68/each for your price

Overview

Mfr description
SS5Y3-10S0-16B-N3 SS5Y3 16 STA MANIFOLD
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • One-touch fittings

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 5/32 in
  • Manufacturer Product Page
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    5/32 in
  • Model
    Side Ported, Serial Interface
  • Number Of Stations
    16
  • Thread Standard
    One Touch Fitting, Fixed
  • Unit Specification
    w/o SI Unit
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text