Motion
HY 4090
4090 Structural Hybrid Adhesive - Clear, 400 gm, Cartridge, 5 min Cure Time
MI ITEM #07459472
MFR #HY 4090
List Price$212.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4090 Structural Hybrid Adhesive - Clear, 400 gm, Cartridge, 5 min Cure Time
MI ITEM #07459472
MFR #HY 4090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$212.53/each for your price

Overview

Mfr description
2060035 4090 STRUCTURAL HYBRID ADHESIVE
  • Strength of a structural adhesive
  • Speed of an instant adhesive
  • Impact and vibration resistance
  • Temperature resistance up to 300°C / 150°F
  • Gap filling up to 5 mm
  • Fast fixture times even at low temperatures 5°C / 40°F)
  • Low blooming
  • Good UV resistance
  • Optimized packaging and longer open times for larger surface applications

Specifications

  • Package Type
    Cartridge
  • Package Size
    400 gm
  • Cure Time
    5 min
  • Color
    Clear
  • Manufacturer Upc Number
    079340009738
  • UPC_NO
    079340009738
  • Weight
    1.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text