Motion
HY 4090
Structural Hybrid Adhesive - Grey, 50 gm, Cartridge, 5 min Cure Time
Mi Item #07459473
MFR #HY 4090
Price$37.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural Hybrid Adhesive - Grey, 50 gm, Cartridge, 5 min Cure Time
Mi Item #07459473
MFR #HY 4090

Mfr description
2205827 4090 GREY STRUCTURAL HYBRID
  • Strength of a structural adhesive
  • Speed of an instant adhesive
  • Impact and vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.51/each

Specifications

Dimensions

  • Package Size
    50 gm
  • Weight
    0.16 lbs

Details

  • Application
    Structural bonding
  • Color
    Grey
  • Cure Time
    5 min
  • Fixture Time
    180 sec
  • Manufacturer Upc Number
    079340011687
  • Material Comp
    Cyanoacrylate, Epoxy Mix
  • Package Type
    Cartridge
  • UPC_NO
    079340011687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)