Motion
HY 4070
Universal Repair Hybrid Adhesive - Clear, 11 gm, Syringe, Gel, 24 hrs Cure Time
MI ITEM #07459474
MFR #HY 4070
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Repair Hybrid Adhesive - Clear, 11 gm, Syringe, Gel, 24 hrs Cure Time
MI ITEM #07459474
MFR #HY 4070

Mfr description
2264448 HY-4070 UNIVERSAL REPAIR ADHESIV
  • Quick repair adhesive for virtually any application
  • Ultra-fast fixture ( Less 60 sec.)
  • High gap filling capability up to 5 mm
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Package Size
    11 g
  • Weight
    0.09 lbs

Details

  • Application
    Bonding dissimilar materials, Bonding plastic, Bonding rubber, Construction, Direct bonding, Edge bonding, Interior repairs, Structural bonding
  • Color
    Clear
  • Cure Time
    24 hrs
  • Fixture Time
    60 sec
  • Manufacturer Upc Number
    079340011717
  • Material Comp
    Acrylic-Hybrid, Cyanoacrylate
  • Package Type
    Syringe
  • Product Form
    Gel
  • UPC_NO
    079340011717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)