Motion
2217142
4092 Grey Self-Leveling Hybrid Flexible Structural Bonder - Grey, 50 gm, Cartridge, 5 min Cure Time
Mi Item #07459475
MFR #2217142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4092 Grey Self-Leveling Hybrid Flexible Structural Bonder - Grey, 50 gm, Cartridge, 5 min Cure Time
Mi Item #07459475
MFR #2217142

Mfr description
2217142 4092 GREY SELF-LEVELING FLEXIBLE
  • Great on most substrates, including metals, most plastics and rubbers
  • High elongation
  • Good thermal and impact resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    50 gm
  • Weight
    0.15 lbs

Details

  • Color
    Grey
  • Cure Time
    5 min
  • Manufacturer Upc Number
    079340011755
  • Package Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)