Motion
2217128
4092 Grey Self-Leveling Flexible Structural Bonder - Grey, 400 gm, Cartridge, 5 min Cure Time
MI ITEM #07459476
MFR #2217128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4092 Grey Self-Leveling Flexible Structural Bonder - Grey, 400 gm, Cartridge, 5 min Cure Time
MI ITEM #07459476
MFR #2217128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    400 gm
  • Weight
    1.44 lbs

Details

  • Color
    Grey
  • Cure Time
    5 min
  • Manufacturer Upc Number
    079340011748
  • Package Type
    Cartridge

Overview

Mfr description
2217128 4092 GREY SELF-LEVELING FLEXIBLE
  • Great on most substrates, including metals, most plastics and rubbers
  • High elongation
  • Good thermal and impact resistance
  • Improved H&S, lower odor than 5-Minute Epoxies
  • Can be used for bonding or potting
  • Fast fixture
  • Good temperature resistance
  • Great restistance to chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought