Motion
HY 4080
Grey Toughened Structural Hybrid Adhesive - Grey, 50 gm, Cartridge, 24 hr Cure Time
Mi Item #07459477
MFR #HY 4080
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grey Toughened Structural Hybrid Adhesive - Grey, 50 gm, Cartridge, 24 hr Cure Time
Mi Item #07459477
MFR #HY 4080

Mfr description
2217129 4080 GREY TOUGHENED STRUCTURAL
  • Structural Bonding product with good impact resistance
  • Rapid strength development (full cure Less 24 hours)
  • Excellent resistance to shock loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Container Size
    255.146 g, 9 oz
  • Package Size
    50 gm
  • Weight
    0.16 lbs

Details

  • Application
    Kitchen And Bath
  • Base Type
    Hybrid
  • Chemical Type
    Hybrid
  • Color
    Grey
  • Cure Time
    24 hr
  • Fixture Time
    15 min
  • Full Cure
    48 hr
  • Manufacturer Upc Number
    079340011779
  • Material Comp
    Hybrid
  • Package Type
    Cartridge
  • Removable With
    Mineral Spirits
  • Substrate
    Backsplashes, Brick, Ceramic, Concrete, Drywall, Fiberglass, Glass, Granite, Marble, Metals, Mirrors, Tile
  • Type
    Construction Adhesive
  • UPC_NO
    079340011779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)