Motion
HY 4080
4080;CR400G Grey Toughened Structural Hybrid Adhesive - Grey, 400 gm, Cartridge, 24 hrs Cure Time
MI ITEM #07459478
MFR #HY 4080
List Price$153.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4080;CR400G Grey Toughened Structural Hybrid Adhesive - Grey, 400 gm, Cartridge, 24 hrs Cure Time
MI ITEM #07459478
MFR #HY 4080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.27/each for your price

Overview

Mfr description
2217130 4080 GREY TOUGHENED STRUCTURAL
  • Structural Bonding product with good impact resistance
  • Rapid strength development (full cure Less 24 hours)
  • Excellent resistance to shock loading
  • Excellent bond strength on many substrates as metal, rubbers, wood, etc. and high strength on plastics
  • Non-flammable, no carcinogens, non-corrosive
  • Good elasticity, for parts subject to relative movement
  • Maximum fixture speed ( 10 min.) and high performance especially in large gaps (up to 5 mm)
  • Good moisture, temperature and chemical resistance
  • High elongation ( 80%) and low-read through
  • Improved H&S and lower odor
  • Also available in grey color to ensure consistent, proper mix

Specifications

  • Package Type
    Cartridge
  • Package Size
    400 gm
  • Cure Time
    24 hrs
  • Color
    Grey
  • Manufacturer Upc Number
    079340011762
  • UPC_NO
    079340011762
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought