Motion
907
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 62 mm OD, 18 mm Width, Separable
MI ITEM #07460295
MFR #907
Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 62 mm OD, 18 mm Width, Separable
MI ITEM #07460295
MFR #907

Mfr description
AKL.907-HLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.467 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    4200 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    7980 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364388966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)