Motion
WKAR2

Wiss
WKAR2

Knife Gray/Red
MI ITEM #07460319
MFR #WKAR2
List Price$25.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
WKAR2

Knife Gray/Red
MI ITEM #07460319
MFR #WKAR2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.95/each for your price

Overview

Mfr description
WKAR2 UTILITY KNIFE, AUTO-RETRACTING
  • Blade Retracts Automatically the Moment it Loses Contact with the Material Being Cut – Even if the User is Still Holding the Blade Slider Forward in the 'Open’ Position
  • Helps Reduce Workplace Injuries, Lowering Lost Time and Increasing Productivity
  • Accepts All Standard Type Utility Knife Blades
  • Quick and Easy Blade Change
  • Includes Three Black Coated Blades

Specifications

  • Knife Type
    Retractable
  • Number Of Blades
    3
  • Color
    Gray/Red
  • Length
    9.1
  • Width
    5.2
  • Manufacturer Upc Number
    037103301338
  • Weight
    1.20 lbs, 1.2
  • PSC Code
    5110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought