Motion
MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

REXNORD INC
MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Mi Item #07460716
MFR #MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Price$8,381.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Mi Item #07460716
MFR #MMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

Mfr description
MMC5408Y-78 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,381.97/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.0320 in

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782935109668
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)