Motion
59904466
3/16" Solid Carbide 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 2-3/4" OAL
Mi Item #07461086
MFR #59904466
Price$94.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Solid Carbide 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 2-3/4" OAL
Mi Item #07461086
MFR #59904466

Mfr description
59904466 3/16" SOLID CARBIDE 4 FLUTE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.50/each

Specifications

Dimensions

  • Flute Length
    7/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    2-3/4 in
  • Reamer Diameter
    0.1875 in

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)