Motion
ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Mi Item #07461091
MFR #ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Price$6,912.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG
Mi Item #07461091
MFR #ZMC5408Y78 4 1/2 CARTRIDGE ROLLER BRG

Mfr description
ZMC5408Y-78 BRG
  • Rex ZMC5408Y78 Spherical Roller Bearings ZMC5000 Cartridge Block. Contact Rexnord for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,912.82/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.0320 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.80 lbs

Details

  • Expansion Type
    Non-Expansion
  • Insert
    5408YUR78
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    782935103987
  • Max Rpm
    1850 rpm
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • UPC_NO
    782935103987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)