Motion
00-051141-28848-2 UNITIZED WHEEL MANDREL

3M
00-051141-28848-2 UNITIZED WHEEL MANDREL

3M™ Unitized Wheel Mandrel 28848, 1-5/8 in x 1/4 in x 3/4 in x 1/4 in, 5 per case
MI ITEM #07461169
MFR #00-051141-28848-2 UNITIZED WHEEL MANDREL
Your Price$34.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-051141-28848-2 UNITIZED WHEEL MANDREL

3M™ Unitized Wheel Mandrel 28848, 1-5/8 in x 1/4 in x 3/4 in x 1/4 in, 5 per case
MI ITEM #07461169
MFR #00-051141-28848-2 UNITIZED WHEEL MANDREL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.08/each(List $39.18)

Overview

Mfr description
00-051141-28848-2 UNITIZED WHEEL MANDREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2”-3” in diameter and ¼” – 1” thick

Specifications

  • Weight
    0.08 lb
  • Width
    4.3 in
  • Length
    3 in
  • Height
    3 in
  • Manufacturer Upc Number
    00051141288482
  • UPC_NO
    00051141288482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought