Motion
7008HVUJ74

NTN
7008HVUJ74

40 mm Bore, 68 mm OD, 15 mm Width, Open, 25 ° Contact Angle
MI ITEM #07461232
MFR #7008HVUJ74
List Price$678.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008HVUJ74

40 mm Bore, 68 mm OD, 15 mm Width, Open, 25 ° Contact Angle
MI ITEM #07461232
MFR #7008HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$678.47/each for your price

Overview

Mfr description
7008HVUJ74 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    4613 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    15 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    20000 rpm
  • Max Rpm
    30000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520229511
  • UPC_NO
    3413520229511
  • Description
    7008HVUJ74 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text