Motion
442169 3' X 5', 6" X .060, STANDARD

ALECO MFG
442169 3' X 5', 6" X .060, STANDARD

442169 3' X 5', 6" X .060, STANDARD
MI ITEM #07461247
MFR #442169 3' X 5', 6" X .060, STANDARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
442169 3' X 5', 6" X .060, STANDARD

442169 3' X 5', 6" X .060, STANDARD
MI ITEM #07461247
MFR #442169 3' X 5', 6" X .060, STANDARD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
442169 3' X 5', 6" X .060, STANDARD
  • Kit Includes: Mounting Hardware and Clear-Flex® II Strips
  • Ideal for locations where clarity is needed
  • Recommended for temperatures ranging from – 10°F to 150°F
  • Aesthetically smooth Clear-Flex II® strips
  • MaxBullet Mounting System provides easy snap on/snap off strip installation
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text