Motion
CJ2YL10-150Z
Cylinderinder, Air
MI ITEM #07461291
MFR #CJ2YL10-150Z
Price$37.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Air
MI ITEM #07461291
MFR #CJ2YL10-150Z

Mfr description
CJ2YL10-150Z CYL, SMOOTH
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.89/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Single Foot
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Single Foot
  • Options Included
    Smooth Type
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2-Z
  • Special Applications
    Low pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)