Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder SuffixXB11
- Guide TypeDual Rod
- Operating Pressure Range101.5 psi, 0.7 to 0.15 MPa
- Product TypeGuided Air Cylinders
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)