Motion
D25481K

DEWALT
D25481K

1-9/16 in SDS MAX Combination Hammer Kit - 10.5 A, 1-9/16 in Chuck Size, 540 rpm Maximum Speed, 3150 bpm
Mi Item #07461418
MFR #D25481K
Price$607.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D25481K

1-9/16 in SDS MAX Combination Hammer Kit - 10.5 A, 1-9/16 in Chuck Size, 540 rpm Maximum Speed, 3150 bpm
Mi Item #07461418
MFR #D25481K

Mfr description
D25481K ROTARY HAMMER KIT
  • 6.1J's of impact energy provides the power to drill fast in the hardest of concrete
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$607.06/each

Specifications

Dimensions

  • Chuck Size
    1-9/16 in
  • Tool Weight
    13 lbs

Details

  • Amperage
    10.5 A
  • Chipping
    Chipping
  • Drilling Capacity Masonry
    1/2 - 1-1/8 in
  • Impact Rate
    3150 bpm
  • Manufacturer Upc Number
    885911477529
  • Maximum Speed
    540 rpm
  • UPC_NO
    885911477529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)