1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDRA1BSU50-180Z
Rotary Actuator - Single Shaft, Basic Mount, 180 ° Angle of Rotation, 50 Body Size
Mi Item #
07461627
MFR #
CDRA1BSU50-180Z
Price
$361.05
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA CDRA1BSU50-180Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDRA1BSU50-180Z
Rotary Actuator - Single Shaft, Basic Mount, 180 ° Angle of Rotation, 50 Body Size
Mi Item #
07461627
MFR #
CDRA1BSU50-180Z
Mfr description
CDRA1BSU50-180Z ACTUATOR, ROTARY
Angle adjustable type
Compact auto switches mountable on 2 surfaces
Size 50, 63, 80, 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$361
.05
/each
Add to Cart
Specifications
Dimensions
Body Size
50
Details
Angle of Rotation
180 °
Mount Type
Basic
Operating Pressure Range
0.1 to 1 MPa
Shaft Type
Single Shaft
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items