Overview
Mfr description
CJ2KB16-30Z, ACTUATOR
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data