Overview
Mfr description
ITV2090-SEN-N2-DUQ00833
- Vacuum set pressure: -1.3 to -80 kPa/-0.19 to -11.6 psi
- IP65 enclosure
- (1) M12 power supply and (2) Ethernet communication connectors
- Optional Power over Ethernet
- Device Level Ring (Ethernet/IP protocol) functionality
- 3 LEDs indicate up to 12 different conditions
Help us improve this product