Motion
24Z057

GRACO INC
24Z057

Lubrication Pump - Air Operated Pump, Grease, 29:1 Ratio
Mi Item #07461700
MFR #24Z057
Price$1,574.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Z057

Lubrication Pump - Air Operated Pump, Grease, 29:1 Ratio
Mi Item #07461700
MFR #24Z057

Mfr description
24Z057 PUMP, A2900, GRS, 4LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,574.28/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT Female
  • Compatible Container Size
    4 lb
  • Outlet Thread Connection
    NPT

Details

  • Application
    In-Plant Machinery
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    Zinc-Plated Steel, Casting Aluminum ZL101, Magnet, Plastic POM, Polycarbonate, Buna-N, PTFE, PEEK
  • Pump Ratio
    29:1
  • Pump Type
    Air Operated Pump
  • Series
    LubePro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)