Overview
Mfr description
65005 SCOTCH-BRITE DEBURR AND FINISH PRO
- For industrial/occupational use only. Not for consumer sale or use.
- Unitized construction enhances abrasive durability and strength, helping prolong service life
- 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
- Nonwoven construction permits dust and debris to escape, minimizing loading
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Perfect for moderate to heavy deburring
- Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00048011650050
- UPC_NO00048011650050
- Long DescriptionThe 65005 Scotch-Brite Deburr and Finish Pro Wheel 3 in x 1 in x 1/4 in 6C MED+ Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material, suitable for moderate deburring and edge finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data