Motion
65019 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 2"X1/2"X1/4" 6C MED+,30

3M
65019 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 2"X1/2"X1/4" 6C MED+,30

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 2 in x 1/2 in x 1/4 in 6C MED+
MI ITEM #07461761
MFR #65019 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 2"X1/2"X1/4" 6C MED+,30
Your Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65019 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 2"X1/2"X1/4" 6C MED+,30

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 2 in x 1/2 in x 1/4 in 6C MED+
MI ITEM #07461761
MFR #65019 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 2"X1/2"X1/4" 6C MED+,30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.50/each(List $21.28)

Overview

Mfr description
65019 SCOTCH-BRITE DEBURR & FINISH PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00048011650197
  • UPC_NO
    00048011650197
  • Overall Diameter
    2 in
  • Overall Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text