Motion
65074 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 6"X1/2"X1/2" 6C MED+,4

3M
65074 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 6"X1/2"X1/2" 6C MED+,4

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 6 in x 1/2 in x 1/2 in 6C MED+, 4 per case
Mi Item #07461776
MFR #65074 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 6"X1/2"X1/2" 6C MED+,4
Price$127.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65074 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 6"X1/2"X1/2" 6C MED+,4

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 6 in x 1/2 in x 1/2 in 6C MED+, 4 per case
Mi Item #07461776
MFR #65074 SCOTCH-BRITE DEBURR & FINISH PRO UNITIZED WH, 6"X1/2"X1/2" 6C MED+,4

Mfr description
65074 SCOTCH-BRITE DEBURR & FINISH PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.09/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00048011650746
  • UPC_NO
    00048011650746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)