Motion
MAM25SS
Linear Ball Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2500 in Overall Length, 1386 N Load Capacity, Closed
Mi Item #07461851
MFR #MAM25SS
Price$410.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2500 in Overall Length, 1386 N Load Capacity, Closed
Mi Item #07461851
MFR #MAM25SS

Mfr description
MAM25SS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.92/each

Specifications

Dimensions

  • Outer Ring Width
    2.2540 in to 2.2830 in, 57.26 mm to 58 mm
  • Outside Diameter
    40 mm
  • Overall Length
    2.2500 in
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1386 N
  • Load Capacity
    1386 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    MAM
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)