Motion
62909 FLEXOMOUNT 412DL GRAY 18 IN X 36 YD, 1 PER CASE BULK

3M
62909 FLEXOMOUNT 412DL GRAY 18 IN X 36 YD, 1 PER CASE BULK

Film Tape - Length: 36 yd, Width: 18 in, Gray
MI ITEM #07461873
MFR #62909 FLEXOMOUNT 412DL GRAY 18 IN X 36 YD, 1 PER CASE BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62909 FLEXOMOUNT 412DL GRAY 18 IN X 36 YD, 1 PER CASE BULK

Film Tape - Length: 36 yd, Width: 18 in, Gray
MI ITEM #07461873
MFR #62909 FLEXOMOUNT 412DL GRAY 18 IN X 36 YD, 1 PER CASE BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62909 FLEXOMOUNT 412DL GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 20 mil, gray double coated vinyl tape
  • 0.020 inch (0.51 mm) gray, double coated tape has a soft rubber adhesive on both sides of a vinyl carrier
  • Double Linered version
  • Flexomount tapes are used to mount flexographic print plates when printing solid and line work
  • Adhesives remove cleanly from the print plate and the print cylinder
  • Flexographic Printing, Flexographic Printers
  • Flexographic plate mounting sticky back tape

Specifications

  • Backing Material
    Solid Vinyl
  • Adhesive Material
    Rubber
  • Color
    Gray
  • Length
    36 yd
  • Width
    18 in
  • Manufacturer Upc Number
    00021200629099
  • UPC_NO
    00021200629099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought