Motion
XTRM10A40TD
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #07462033
MFR #XTRM10A40TD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #07462033
MFR #XTRM10A40TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTRM10A40TD MINI CONTROL RELAY 10A

Specifications

  • Contact Configuration
    4NO
  • Ampere Rating
    10 A
  • Coil Voltage
    24 V dc
  • Number Of Poles
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text