Motion
10156545

REXNORD INC
10156545

Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07462311
MFR #10156545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10156545

Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07462311
MFR #10156545

Mfr description
10156545 AS 820 3.25 CHAIN TABLETOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in

Details

  • Chain Material
    Anti-Static
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)